Beli printer canon mp 287 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Deskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Deskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Deskripsi:The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pagesatribut:
- Number of Nozzle: Total 1792
- Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
- Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
- Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
- Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
- Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
- Duty Cycle (page/month): Up to 3000
- Ink End Sensor: Dot count type
- Interface: USB 2.0
- Optical Resolution (dpi): 600x1200
- Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
- Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
- Power (V/Hz): AC 100 - 240, 50/60
- Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
- Print Head Alignment: Manual
- Scanner Method: Contact Image Sensor (CIS)
- Scanner Type: Flatbed
- Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
- System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Canon Printer Multifunction MG2570s (Print dan Fotokopi)atribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Canon Ink Cartridge GI-790 (Tinta Printer)atribut:
- Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
- Canon Printer Inkjet Multifunction PIXMA G3010 (Print dan Fotokopi)Deskripsi:Wadah Tinta All-In-One Isi Ulang untuk Pencetakan Volume Tinggi Didesain untuk pencetakan volume tinggi dengan biaya pemeliharaan yang ringan Cetak, Pindai & Salin Kecepatan cetak sesuai ISO Standard (A4): hingga 8,8ipm hitam / 5,0ipm warna USB 2.0 Kecepatan Tinggi Volume cetak yang direkomendasikan: 150 - 1500 halamanatribut:
- Compatible for: (INK) GI-790
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", 8x 10\", Envelopes (DL, COM10), Square (5x5\"), Business Card
- Dimensions (mm): 445x330x163
- Power (W): 9
- INABA DENKO Flare Nutatribut:
- Material: brass
- Sakana Papan Tulis Berdiri Bolak BalikDeskripsi:Whiteboard yang dapat membantu Anda dalam menyampaikan informasi dan memaparkan hasil laporan. Papan whiteboard ini memiliki dua muka papan tulis yang dapat digunakan (depan dan belakang).Whiteboard SAKANA Double Stand ini juga dilengkapi roda agar mudah untuk di pindahkan. Tersedia juga pengunci roda yang menjaga agar papan tulis tidak bergeser saat digunakan.
Daftar Harga printer canon mp 287 Terbaru October 2026
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| Epson Printer Ink Tank All-in-One (Print dan Fotokopi) | Rp1.899.900 |
| Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi) | Rp2.299.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi) | Rp3.799.900 |
| Canon MegaTank Inkjet Printer PIXMA (Tinta Printer) | Rp3.099.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Canon Printer Multifunction MG2570s (Print dan Fotokopi) | Rp919.900 |
| Canon Ink Cartridge GI-790 (Tinta Printer) | Rp129.900 |
| Canon Printer Inkjet Multifunction PIXMA G3010 (Print dan Fotokopi) | Rp3.099.900 |
| INABA DENKO Flare Nut | Rp48.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/miP107032810-1.jpg)
/lyP103466790-1.jpg)
/q4P106480940-1.jpg)
/4aP103457154-1.jpg)
/6uP109158246-1.jpg)

/P102809112-1.jpg)
/Canon%20Ink%20Cartridge%20GI-790%20(Tinta%20Printer)/fsP101005568-10.jpg)
/8bP103677299-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)